Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Seal Bubble Pouches, 8" x 11 1/2", Clear, PK350

  • Mfr # BOB811

  • Zoro # G9044329


product price: $197.99
/pk 350, $0.57/ea
Free Shipping & Returns

Key Features

Roll Width
8"
Roll Length
11 1/2"
Color
Clear
Basis Weight
9
Height
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOB811
Zoro #
G9044329
UPC #
841436020695
Country of Origin
China

Dimensions

Roll Width
8"
Roll Length
11 1/2"
Height
3/16"

Details

Color
Clear
Item
Bubble Pouches,Self-Seal,8" x 11-1/2",PK350
Basis Weight
9
Material
Polyethylene

Description

Bubble Pouches,Self-Seal,8 In. x 11-1/2 In.,PK350, Package Quantity 350

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.