Self-Seal Business Envelopes with Security Tint, No 10 Plain, 4 1/8" x 9 1/2", White, PK2500

  • Mfr # EN1115

  • Zoro # G6498007


product price:  $611.99
/pk 2500, $0.24/ea
Free Shipping & Returns

Key Features

Expanded Width
4 1/8"
Color
White
Material
24 lb. Woven Paper
Outside Length
9 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1115
Zoro #
G6498007
UPC #
85227692221
Country of Origin
United States

Dimensions

Expanded Width
4 1/8"
Outside Length
9 1/2"

Details

Item
Envelopes,Self-Seal,4 1/8x9 1/2",PK2500
Color
White
Material
24 lb. Woven Paper

Description

Envelopes,Self-Seal,4 1/8x9 1/2 In.,PK2500, Package Quantity 2500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.