Zoro Homepage

Self-Seal Envelopes, 12" x 15 1/2", White, PK500

  • Mfr # EN1071

  • Zoro # G6498016


product price: $303.99
/pk 500, $0.61/ea
Free Shipping & Returns

Key Features

Expanded Width
12"
Color
White
Material
28 lb. Paper Stock
Outside Length
15 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1071
Zoro #
G6498016
UPC #
841436091824
Country of Origin
United States

Dimensions

Expanded Width
12"
Outside Length
15 1/2"

Details

Item
Envelopes,Self-Seal,12x15 1/2",PK500
Color
White
Material
28 lb. Paper Stock

Description

Envelopes,Self-Seal,12x15 1/2 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.