Zoro Homepage

Self-Seal Envelopes, 6" x 9", Kraft, PK500

  • Mfr # EN1068

  • Zoro # G6497989


product price: $144.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Expanded Width
6"
Material
28 lb. Paper Stock
Outside Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1068
Zoro #
G6497989
UPC #
841436091756
Country of Origin
United States

Dimensions

Expanded Width
6"
Outside Length
9"

Details

Item
Envelopes,Self-Seal,6x9",PK500
Color
Kraft
Material
28 lb. Paper Stock

Description

Envelopes,Self-Seal,6x9 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.