Zoro Homepage

Self-Seal Flat Mailers, 11" x 13 1/2", White, PK100

  • Mfr # RM3SS

  • Zoro # G6497900


product price: $85.59
/pk 100, $0.86/ea
Free Shipping & Returns

Key Features

Color
White
Width
11"
Material
.020 Chipboard
Length
13 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM3SS
Zoro #
G6497900
UPC #
841436017022
Country of Origin
United States

Dimensions

Width
11"
Length
13 1/2"

Details

Item
SelfSeal Flat Mailer,11x13 1/2",PK100
Color
White
Material
.020 Chipboard

Description

SelfSeal Flat Mailer,11x13 1/2 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.