Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Seal Flat Mailers, 17" x 21", Black, PK100

  • Mfr # RM1721BK

  • Zoro # G6497830


product price: $377.99
/pk 100, $3.78/ea
Free Shipping & Returns

Key Features

Width
17"
Material
.028 Chipboard
Length
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM1721BK
Zoro #
G6497830
UPC #
841436080880
Country of Origin
United States

Dimensions

Width
17"
Length
21"

Details

Item
Mailer,Flat,SelfSeal,17x21",PK100
Color
Black
Material
.028 Chipboard

Description

Mailer,Flat,SelfSeal,17x21 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.