Zoro Homepage

Self-Seal Flat Mailers, 5 1/8" x 5 1/8", White, PK200

  • Mfr # RM8SS

  • Zoro # G6497779


product price: $83.79
/pk 200, $0.42/ea
Free Shipping & Returns

Key Features

Color
White
Width
5 1/8"
Material
.020 Chipboard
Length
5 1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM8SS
Zoro #
G6497779
UPC #
841436017053
Country of Origin
United States

Dimensions

Width
5 1/8"
Length
5 1/8"

Details

Item
Mailer,Flat,SelfSeal,5 1/8x5 1/8",PK200
Color
White
Material
.020 Chipboard

Description

Mailer,Flat,SelfSeal,5 1/8x5 1/8 In.,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.