Zoro Homepage

Self-Seal Flat Mailers, 6" x 6", Kraft, PK200

  • Mfr # RM9K

  • Zoro # G6497751


product price: $87.75
/pk 200, $0.44/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
6"
Material
.028 Chipboard
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM9K
Zoro #
G6497751
UPC #
841436023702
Country of Origin
United States

Dimensions

Width
6"
Length
6"

Details

Item
Mailer,Flat,SelfSeal,6x6",PK200
Color
Kraft
Material
.028 Chipboard

Description

Mailer,Flat,SelfSeal,6x6 In.,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.