Zoro Homepage

Self-Seal Flat Mailers, 7" x 9", Kraft, PK100

  • Mfr # RM10K

  • Zoro # G6497709


product price: $87.99
/pk 100, $0.88/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
7"
Material
.028 Chipboard
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM10K
Zoro #
G6497709
UPC #
841436023726
Country of Origin
United States

Dimensions

Width
7"
Length
9"

Details

Item
Mailer,Flat,SelfSeal,7x9",PK100
Color
Kraft
Material
.028 Chipboard

Description

Mailer,Flat,SelfSeal,7x9 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.