Zoro Homepage

Self-Seal Flat Mailers, 9 3/4" x 12 1/4", White, PK100

  • Mfr # RM5SS

  • Zoro # G6497666


product price: $77.49
/pk 100, $0.77/ea
Free Shipping & Returns

Key Features

Color
White
Width
9 3/4"
Material
.020 Chipboard
Length
12 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM5SS
Zoro #
G6497666
UPC #
841436017046
Country of Origin
United States

Dimensions

Width
9 3/4"
Length
12 1/4"

Details

Item
Mailer,Flat,SelfSeal,9 3/4x12 1/4",PK100
Color
White
Material
.020 Chipboard

Description

Mailer,Flat,SelfSeal,9 3/4x12 1/4 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.