Self-Seal Flat Mailers, 9 3/4" x 12 1/4", White, PK25
Mfr # RM5SS25PK
Zoro # G6497681
product price: $51.55
/pk 25, $2.06/eaKey Features
Color
White
Width
9 3/4"
Material
.020 Chipboard
Length
12 1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM5SS25PK
Zoro #
G6497681
UPC #
841436049412
Country of Origin
United States
Dimensions
Width
9 3/4"
Length
12 1/4"
Details
Item
Mailer,Flat,SelfSeal,9 3/4x12 1/4",PK25
Color
White
Material
.020 Chipboard
Description
Mailer,Flat,SelfSeal,9 3/4x12 1/4 In.,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.