Zoro Homepage

Self-Seal Flat Mailers, 9" x 11 1/2", Kraft, PK100

  • Mfr # RM2K

  • Zoro # G6497639


product price: $88.49
/pk 100, $0.88/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
9"
Material
.028 Chipboard
Length
11 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM2K
Zoro #
G6497639
UPC #
841436023733
Country of Origin
United States

Dimensions

Width
9"
Length
11 1/2"

Details

Item
Mailer,Flat,SelfSeal,9x11 1/2",PK100
Color
Kraft
Material
.028 Chipboard

Description

Mailer,Flat,SelfSeal,9x11 1/2 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.