Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Seal Padded Mailers, 6" x 10", White, PK250

  • Mfr # B803WSS

  • Zoro # G6497340


product price: $185.99
/pk 250, $0.74/ea
Free Shipping & Returns

Key Features

Color
White
Width
6"
Material
Fiber Padding
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B803WSS
Zoro #
G6497340
UPC #
841436023177
Country of Origin
United States

Dimensions

Width
6"
Length
10"

Details

Item
Mailer,SelfSeal,Padded,6x10",PK250
Color
White
Material
Fiber Padding

Description

Mailer,SelfSeal,Padded,6x10 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.