Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Seal Padded Mailers, 8 1/2" x 12", White, PK100

  • Mfr # B805WSS

  • Zoro # G6497307


product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns

Key Features

Color
White
Width
8 1/2"
Material
Fiber Padding
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B805WSS
Zoro #
G6497307
UPC #
841436023191
Country of Origin
United States

Dimensions

Width
8 1/2"
Length
12"

Details

Item
Mailer,SelfSeal,Padded,8 1/2x12",PK100
Color
White
Material
Fiber Padding

Description

Mailer,SelfSeal,Padded,8 1/2x12 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.