Self-Seal Padded Mailers, No 0, 6" x 10", Kraft, PK25

  • Mfr # B803SS25PK

  • Zoro # G6497517


product price:  $36.01
/pk 25, $1.44/ea

Key Features

Color
Kraft
Width
6"
Material
Fiber Padding
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B803SS25PK
Zoro #
G6497517
UPC #
841436058667
Country of Origin
United States

Dimensions

Width
6"
Length
10"

Details

Item
Mailer,SelfSeal,Padded,#0,6x10",PK25
Color
Kraft
Material
Fiber Padding

Description

Mailer,SelfSeal,Padded,#0,6x10 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.