Self-Seal Padded Mailers, No 1, 7 1/4" x 12", Kraft, PK25

  • Mfr # B804SS25PK

  • Zoro # G6497499


product price:  $42.39
/pk 25, $1.70/ea

Key Features

Color
Kraft
Width
7 1/4"
Material
Fiber Padding
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B804SS25PK
Zoro #
G6497499
UPC #
841436058674
Country of Origin
United States

Dimensions

Width
7 1/4"
Length
12"

Details

Item
Mailer,SelfSeal,Padded,#1,7 1/4x12",PK25
Color
Kraft
Material
Fiber Padding

Description

Mailer,SelfSeal,Padded,#1,7 1/4x12 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.