Self-Seal Padded Mailers, No 3, 8 1/2" x 14 1/2", Kraft, PK25
Mfr # B806SS25PK
Zoro # G6497237
product price:Â $50.89
/pk 25, $2.04/eaKey Features
Color
Kraft
Width
8 1/2"
Material
Fiber Padding
Length
14 1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B806SS25PK
Zoro #
G6497237
UPC #
841436058698
Country of Origin
United States
Dimensions
Width
8 1/2"
Length
14 1/2"
Details
Item
Mailer,Padded,#3,8 1/2x14 1/2",PK25
Color
Kraft
Material
Fiber Padding
Description
Mailer,Padded,#3,8 1/2x14 1/2 In.,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.