Self-Seal Padded Mailers, No 4, 9 1/2" x 14 1/2", Kraft, PK100

  • Mfr # B807SS

  • Zoro # G6497228


product price: $97.99
/pk 100, $0.98/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
9 1/2"
Material
Fiber Padding
Length
14 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B807SS
Zoro #
G6497228
UPC #
841436023290
Country of Origin
United States

Dimensions

Width
9 1/2"
Length
14 1/2"

Details

Item
Mailer,Padded,#4,9 1/2x14 1/2",PK100
Color
Kraft
Material
Fiber Padding

Description

Mailer,Padded,#4,9 1/2x14 1/2 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.