Self-Seal Padded Mailers, No 7, 14 1/4"x20", Kraft, PK25
Mfr # B811SS25PK
Zoro # G6497410
product price:Â $73.15
/pk 25, $2.93/eaKey Features
Color
Kraft
Width
14 1/4"
Material
Fiber Padding
Length
20"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B811SS25PK
Zoro #
G6497410
UPC #
841436058735
Country of Origin
United States
Dimensions
Width
14 1/4"
Length
20"
Details
Item
Mailer,Padded,#7,14 1/4x20",PK25
Color
Kraft
Material
Fiber Padding
Description
Mailer,Padded,#7,14 1/4x20 In.,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.