Sheets, Corrugated, Double Wall, 40" x 60", Kraft, PK5, 60" Inside Lg, 40" Inside W, Kraft, 5 PK

  • Mfr # SP4060DW

  • Zoro # G9043358


product price: $82.99
/pk 5, $16.60/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Inside Length
60"
Inside Width
40"
Maximum Weight
13.6
Material
275#/ECT-48 Double Wall Corrugated
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP4060DW
Zoro #
G9043358
UPC #
848109053790
Country of Origin
United States

Dimensions

Inside Length
60"
Inside Width
40"

Details

Item
Sheets,Corrugated,Double Wall,40" x 60",Kraft,PK5
Maximum Weight
13.6
Material
275#/ECT-48 Double Wall Corrugated
Color
Kraft

Description

Sheets,Corrugated,Double Wall,40 In. x 60 In.,Kraft,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.