Shipping Tags, 10 Pt., 2 3/4" x 1 3/8", Manila, PK1000
Mfr # G30011
Zoro # G6496555
product price: $30.49
/pk 1000, $0.03/eaKey Features
Color
Manila
Material
10 Point Cardstock
Length
1 3/8"
Tag Width
2 3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G30011
Zoro #
G6496555
UPC #
743806114914
Country of Origin
Multiple
Dimensions
Length
1 3/8"
Tag Width
2 3/4"
Details
Item
Shipping Tag,10 Pt,2 3/4x1 3/8",PK1000
Color
Manila
Material
10 Point Cardstock
Description
Shipping Tag,10 Pt,2 3/4x1 3/8 In.,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.