Shipping Tags, 10 Pt., 4 1/4" x 2 1/8", Manila, PK1000
Mfr # G30041
Zoro # G6496537
product price: $32.30
/pk 1000, $0.03/eaKey Features
Color
Manila
Tag Number
#4
Material
10 Point Cardstock
Card Stock Gauge
10 Points
Length
2 1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G30041
Zoro #
G6496537
UPC #
743806114945
Country of Origin
India
Dimensions
Length
2 1/8"
Tag Width
4 1/4"
Tag Height
2 1/8 in
Details
Item
Shipping Tag
Color
Manila
Tag Number
#4
Material
10 Point Cardstock
Card Stock Gauge
10 Points
Shipping Tag Type
Manila
Tag Style
Plain
Tag Color
Manila
Tag Material
Cardstock
Description
Shipping Tag, Tag Material Cardstock, Shipping Tag Type Manila, Tag Style Plain, Tag Number #4, Tag Height 2 1/8 in, Tag Width 4 1/4 in, Card Stock Gauge 10 Points, Tag Color Manila, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.