Shipping Tags, 10 Pt., 4 3/4" x 2 3/8", Manila, PK1000

  • Mfr # G30051

  • Zoro # G6496528


product price: $38.69
/pk 1000, $0.04/ea

Key Features

Color
Manila
Tag Number
#5
Material
10 Point Cardstock
Card Stock Gauge
10 Points
Length
2 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G30051
Zoro #
G6496528
UPC #
743806114952
Country of Origin
India

Dimensions

Length
2 3/8"
Tag Height
2 3/8 in
Tag Width
4 3/4"

Details

Item
Shipping Tag
Color
Manila
Tag Number
#5
Material
10 Point Cardstock
Card Stock Gauge
10 Points
Tag Style
Plain
Tag Color
Manila
Tag Material
Cardstock
Shipping Tag Type
Manila

Description

Shipping Tag, Tag Material Cardstock, Shipping Tag Type Manila, Tag Style Plain, Tag Number #5, Tag Height 2 3/8 in, Tag Width 4 3/4 in, Card Stock Gauge 10 Points, Tag Color Manila, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.