Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Green, PK1000
Mfr # G12011B
Zoro # G6496345
product price: $48.29
/pk 1000, $0.05/eaKey Features
Color
Fluorescent Green
Material
13 Point Cardstock
Length
1 3/8"
Tag Width
2 3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G12011B
Zoro #
G6496345
UPC #
841436083072
Country of Origin
United States
Dimensions
Length
1 3/8"
Tag Width
2 3/4"
Details
Item
Shipping Tag,13 Pt,2 3/4x1 3/8",PK1000
Color
Fluorescent Green
Material
13 Point Cardstock
Description
Shipping Tag,13 Pt,2 3/4x1 3/8 In.,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.