Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Orange, PK1000

  • Mfr # G11011H

  • Zoro # G6496360


product price: $31.49
/pk 1000, $0.03/ea

Key Features

Color
Orange
Tag Number
#1
Material
13 Point Cardstock
Card Stock Gauge
13 Points
Length
1 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G11011H
Zoro #
G6496360
UPC #
841436084291
Country of Origin
India

Dimensions

Length
1 3/8"
Tag Width
2 3/4"
Tag Height
1 3/8 in

Details

Item
Shipping Tag
Color
Orange
Tag Number
#1
Material
13 Point Cardstock
Card Stock Gauge
13 Points
Tag Style
Plain
Shipping Tag Type
Colored
Tag Color
Orange
Tag Material
Cardstock

Description

Shipping Tag, Tag Material Cardstock, Shipping Tag Type Colored, Tag Style Plain, Tag Number #1, Tag Height 1 3/8 in, Tag Width 2 3/4 in, Card Stock Gauge 13 Points, Tag Color Orange, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.