Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", White, PK1000
Mfr # G11021G
Zoro # G6495067
product price: $36.39
/pk 1000, $0.04/eaKey Features
Color
White
Material
13 Point Cardstock
Length
1 5/8"
Tag Width
3 1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G11021G
Zoro #
G6495067
UPC #
743806113122
Country of Origin
Multiple
Dimensions
Length
1 5/8"
Tag Width
3 1/4"
Details
Item
Ship Tag,13 Pt,3 1/4x1 5/8",White,PK1000
Color
White
Material
13 Point Cardstock
Description
Ship Tag,13 Pt,3 1/4x1 5/8 In.,White,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.