Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Pink, PK1000

  • Mfr # G11041J

  • Zoro # G6495995


product price: $44.85
/pk 1000, $0.04/ea

Key Features

Color
Pink
Material
13 Point Cardstock
Length
2 1/8"
Tag Width
4 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G11041J
Zoro #
G6495995
UPC #
743806113849
Country of Origin
United States

Dimensions

Length
2 1/8"
Tag Width
4 1/4"

Details

Item
Ship Tag,13 Pt,4 1/4x2 1/8",Pink,PK1000
Color
Pink
Material
13 Point Cardstock

Description

Ship Tag,13 Pt,4 1/4x2 1/8 In.,Pink,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.