Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Green, PK1000
Mfr # G11051D
Zoro # G6494988
product price: $52.45
/pk 1000, $0.05/eaKey Features
Color
Green
Tag Number
#5
Material
13 Point Cardstock
Card Stock Gauge
13 Points
Length
2 3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G11051D
Zoro #
G6494988
UPC #
743806113658
Country of Origin
India
Dimensions
Length
2 3/8"
Tag Width
4 3/4"
Tag Height
2 3/8 in
Details
Item
Shipping Tag
Color
Green
Tag Number
#5
Material
13 Point Cardstock
Card Stock Gauge
13 Points
Tag Color
Green
Tag Material
Cardstock
Tag Style
Plain
Shipping Tag Type
Colored
Description
Shipping Tag, Tag Material Cardstock, Shipping Tag Type Colored, Tag Style Plain, Tag Number #5, Tag Height 2 3/8 in, Tag Width 4 3/4 in, Card Stock Gauge 13 Points, Tag Color Green, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.