Shipping Tags, 13 Pt., 5 3/4" x 2 7/8", Yellow, PK1000
Mfr # G11071C
Zoro # G6494927
product price: $64.79
/pk 1000, $0.06/eaKey Features
Color
Yellow
Material
13 Point Cardstock
Length
2 7/8"
Tag Width
5 3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G11071C
Zoro #
G6494927
UPC #
743806113276
Country of Origin
United States
Dimensions
Length
2 7/8"
Tag Width
5 3/4"
Details
Item
Ship Tag,13 Pt,5 3/4x2 7/8",Yel,PK1000
Color
Yellow
Material
13 Point Cardstock
Description
Ship Tag,13 Pt,5 3/4x2 7/8 In.,Yel,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.