Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Gray, PK1000
Mfr # G11081F
Zoro # G6494890
product price: $70.15
/pk 1000, $0.07/eaKey Features
Color
Gray
Material
13 Point Cardstock
Length
3 1/8"
Tag Width
6 1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G11081F
Zoro #
G6494890
UPC #
743806113986
Country of Origin
United States
Dimensions
Length
3 1/8"
Tag Width
6 1/4"
Details
Item
Ship Tag,13 Pt,6 1/4x3 1/8",Gray,PK1000
Color
Gray
Material
13 Point Cardstock
Description
Ship Tag,13 Pt,6 1/4x3 1/8 In.,Gray,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.