Shop PARTNERS BRAND
See all product information
Create Account
Shipping Tags, 13 Pt., 8" x 4", Green PK500
- Mfr # G11091D
- Zoro # G2296721
product price:Â
$
103.99
/pk 500, $0.21/ea
Free Shipping & Returns
Key Features
Color
Green
Material
13 Point Cardstock
Length
4"
Tag Width
8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G11091D
- Zoro #
- G2296721
- UPC #
- 848109041209
- Country of Origin
- Multiple
- Item
- Shipping Tags,8x4",13 Pt.,Grn,Package Quantity 500
- Color
- Green
- Material
- 13 Point Cardstock
Description
Shipping Tags,8x4 In.,13 Pt.,Grn,Package Quantity 500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.