Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shipping Tags, 13 Pt., 8" x 4", Pink PK500

  • Mfr # G11091J

  • Zoro # G2296837


product price: $98.65
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
13 Point Cardstock
Length
4"
Tag Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G11091J
Zoro #
G2296837
UPC #
848109041254
Country of Origin
United States

Dimensions

Length
4"
Tag Width
8"

Details

Item
Shipping Tags,8x4",13 Pt.,Pink,Package Quantity 500
Color
Pink
Material
13 Point Cardstock

Description

Shipping Tags,8x4 In.,13 Pt.,Pink,Package Quantity 500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.