Shipping Tags, Pre-Strung, 10 Pt., 6 1/4" x 3 1/8", Manila, PK1000

  • Mfr # G30082

  • Zoro # G4977738


product price:  $77.79
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Manila
Material
10 Point Cardstock
Length
3 1/8"
Tag Width
6 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G30082
Zoro #
G4977738
UPC #
743806115980
Country of Origin
United States

Dimensions

Length
3 1/8"
Tag Width
6 1/4"

Details

Item
StrungShpngTag,10Pt,6-1/4"x3-1/8",PK1000
Color
Manila
Material
10 Point Cardstock

Description

StrungShpngTag,10Pt,6-1/4 In.x3-1/8 In.,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.