Shipping Tags, Pre-Strung, 13 Pt., 3 3/4" x 1 7/8", Orange, PK1000
Mfr # G11032H
Zoro # G4977379
product price:Â $72.79
/pk 1000, $0.07/eaKey Features
Color
Orange
Material
13 Point Cardstock
Length
1 7/8"
Tag Width
3 3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G11032H
Zoro #
G4977379
UPC #
841436068277
Country of Origin
United States
Dimensions
Length
1 7/8"
Tag Width
3 3/4"
Details
Item
StrungShpngTag,13Pt,3-3/4"x1-7/8",PK1000
Color
Orange
Material
13 Point Cardstock
Description
StrungShpngTag,13Pt,3-3/4 In.x1-7/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.