Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Fluorescent Green, PK1000
Mfr # G12062B
Zoro # G4976898
product price:Â $110.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Color
Fluorescent Green
Material
13 Point Cardstock
Length
2 5/8"
Tag Width
5 1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G12062B
Zoro #
G4976898
UPC #
841436031011
Country of Origin
United States
Dimensions
Length
2 5/8"
Tag Width
5 1/4"
Details
Item
StrungShpngTag,13Pt,5-1/4"x2-5/8",PK1000
Color
Fluorescent Green
Material
13 Point Cardstock
Description
StrungShpngTag,13Pt,5-1/4 In.x2-5/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.