Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Orange, PK1000

  • Mfr # G11062H

  • Zoro # G4976925


product price:  $97.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
13 Point Cardstock
Length
2 5/8"
Tag Width
5 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G11062H
Zoro #
G4976925
UPC #
841436029896
Country of Origin
United States

Dimensions

Length
2 5/8"
Tag Width
5 1/4"

Details

Item
StrungShpngTag,13Pt,5-1/4"x2-5/8",PK1000
Color
Orange
Material
13 Point Cardstock

Description

StrungShpngTag,13Pt,5-1/4 In.x2-5/8 In.,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.