Shipping Tags, Pre-Strung, 13 Pt., 8" x 4", Pink, PK500

  • Mfr # G11092J

  • Zoro # G2296907


product price: $115.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
13 Point Cardstock
Length
4"
Tag Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G11092J
Zoro #
G2296907
UPC #
848109041339
Country of Origin
United States

Dimensions

Length
4"
Tag Width
8"

Details

Item
Shipping Tags,8x4",13 Pt.,Pink,Pre-Strung,Package Quantity 500
Color
Pink
Material
13 Point Cardstock

Description

Shipping Tags,8x4 In.,13 Pt.,Pink,Pre-Strung,Package Quantity 500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.