Shipping Tags, Pre-Wired, 10 Pt., 6 1/4" x 3 1/8", Manila, PK1000
Mfr # G30083
Zoro # G4964517
product price:Â $76.39
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Color
Manila
Tag Number
#8
Material
10 Point Cardstock
Card Stock Gauge
10 Points
Length
3 1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G30083
Zoro #
G4964517
UPC #
743806116987
Country of Origin
India
Dimensions
Length
3 1/8"
Tag Height
3 1/8 in
Tag Width
6 1/4"
Details
Item
Wired Shipping Tag
Color
Manila
Tag Number
#8
Material
10 Point Cardstock
Card Stock Gauge
10 Points
Tag Color
Manila
Tag Material
Cardstock
Tag Style
Pre-Wired
Shipping Tag Type
Manila
Description
Wired Shipping Tag, Tag Material Cardstock, Shipping Tag Type Manila, Tag Style Pre-Wired, Tag Number #8, Tag Height 3 1/8 in, Tag Width 6 1/4 in, Card Stock Gauge 10 Points, Tag Color Manila, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.