Shipping Tags, Pre-Wired, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Red, PK1000

  • Mfr # G12013C

  • Zoro # G4964307


product price:  $71.85
/pk 1000, $0.07/ea

Key Features

Color
Fluorescent Red
Material
13 Point Cardstock
Length
1 3/8"
Tag Width
2 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G12013C
Zoro #
G4964307
UPC #
841436031172
Country of Origin
United States

Dimensions

Length
1 3/8"
Tag Width
2 3/4"

Details

Item
WiredShpngTag,13 Pt,2-3/4"x1-3/8",PK1000
Color
Fluorescent Red
Material
13 Point Cardstock

Description

WiredShpngTag,13 Pt,2-3/4 In.x1-3/8 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.