Shipping Tags, Pre-Wired, 13 Pt., 3 1/4" x 1 5/8", Pink, PK1000

  • Mfr # G11023J

  • Zoro # G4964191


product price:  $73.45
/pk 1000, $0.07/ea

Key Features

Color
Pink
Material
13 Point Cardstock
Length
1 5/8"
Tag Width
3 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G11023J
Zoro #
G4964191
UPC #
841436030236
Country of Origin
United States

Dimensions

Length
1 5/8"
Tag Width
3 1/4"

Details

Item
WiredShpngTag,13 Pt,3-1/4"x1-5/8",PK1000
Color
Pink
Material
13 Point Cardstock

Description

WiredShpngTag,13 Pt,3-1/4 In.x1-5/8 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.