Shipping Tags, Pre-Wired, 13 Pt., 5 3/4" x 2 7/8", Manila, PK1000

  • Mfr # G10073

  • Zoro # G4963640


product price: $74.39
/pk 1000, $0.07/ea

Key Features

Color
Manila
Tag Number
#7
Material
13 Point Cardstock
Card Stock Gauge
13 Points
Length
2 7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10073
Zoro #
G4963640
UPC #
743806116079
Country of Origin
India

Dimensions

Length
2 7/8"
Tag Width
5 3/4"
Tag Height
2 7/8 in

Details

Item
Wired Shipping Tag
Color
Manila
Tag Number
#7
Material
13 Point Cardstock
Card Stock Gauge
13 Points
Tag Style
Pre-Wired
Tag Material
Cardstock
Tag Color
Manila
Shipping Tag Type
Manila

Description

Wired Shipping Tag, Tag Material Cardstock, Shipping Tag Type Manila, Tag Style Pre-Wired, Tag Number #7, Tag Height 2 7/8 in, Tag Width 5 3/4 in, Card Stock Gauge 13 Points, Tag Color Manila, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.