Shipping Tags, Pre-Wired, 13 Pt., 5 3/4" x 2 7/8", Pink, PK1000

  • Mfr # G11073J

  • Zoro # G4963561


product price: $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
13 Point Cardstock
Length
2 7/8"
Tag Width
5 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G11073J
Zoro #
G4963561
UPC #
841436030656
Country of Origin
United States

Dimensions

Length
2 7/8"
Tag Width
5 3/4"

Details

Item
WiredShpngTag,13 Pt,5-3/4"x2-7/8",PK1000
Color
Pink
Material
13 Point Cardstock

Description

WiredShpngTag,13 Pt,5-3/4 In.x2-7/8 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.