Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Gray, PK1000

  • Mfr # G11083F

  • Zoro # G4963449


product price: $117.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
13 Point Cardstock
Length
3 1/8"
Tag Width
6 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G11083F
Zoro #
G4963449
UPC #
841436030717
Country of Origin
Multiple

Dimensions

Length
3 1/8"
Tag Width
6 1/4"

Details

Item
WiredShpngTag,13 Pt,6-1/4"x3-1/8",PK1000
Color
Gray
Material
13 Point Cardstock

Description

WiredShpngTag,13 Pt,6-1/4 In.x3-1/8 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.