Shrink Bags, 100 Gauge, 22" x 22", Clear, PK100

  • Mfr # SHB2222HF

  • Zoro # G6494708


product price:  $162.99
/pk 100, $1.63/ea
Free Shipping & Returns

Key Features

Length
22"
Width
22"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHB2222HF
Zoro #
G6494708
UPC #
841436070614
Country of Origin
United States

Dimensions

Length
22"
Width
22"

Details

Item
Shrink Bag,100 G,22x22",PK100
Color
Clear

Description

Shrink Bag,100 G,22x22 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.