Shrink Bags, 80 Gauge, 6" x 9", Clear, PK500

  • Mfr # SHB0609

  • Zoro # G6494568


product price:  $124.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Length
9"
Width
6"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHB0609
Zoro #
G6494568
UPC #
841436070539
Country of Origin
China

Dimensions

Length
9"
Width
6"

Details

Item
Shrink Bag,80 G,6x9",PK500
Color
Clear

Description

Shrink Bag,80 G,6x9 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.