Side Loading Flat Mailers, 12 1/4" x 9 3/4", White, PK100
Mfr # RM129
Zoro # G6494367
product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
Key Features
Color
White
Width
12 1/4"
Material
.028 Chipboard
Length
9 3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM129
Zoro #
G6494367
UPC #
841436016254
Country of Origin
United States
Dimensions
Width
12 1/4"
Length
9 3/4"
Details
Item
Mailer,Flat,12 1/4x9 3/4",PK100
Color
White
Material
.028 Chipboard
Description
Mailer,Flat,12 1/4x9 3/4 In.,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.