Zoro Homepage

Side Loading Locking Mailers, 12 1/8" x 11 5/8" x 2 5/8", White, 50/Bundle

  • Mfr # MAL12112

  • Zoro # G6494321


product price: $132.99
/pk 50, $2.66/ea
Free Shipping & Returns

Key Features

Color
White
Width
11 5/8"
Material
200#/ECT-32-B Corrugated
Length
12 1/8"
Height
2 5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAL12112
Zoro #
G6494321
UPC #
812578008902
Country of Origin
United States

Dimensions

Width
11 5/8"
Length
12 1/8"
Height
2 5/8"

Details

Item
Mailer,Side Load,12 1/8x11 5/8,PK50
Color
White
Material
200#/ECT-32-B Corrugated

Description

Mailer,Side Load,12 1/8x11 5/8,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.