Zoro Homepage

Signode Comparable Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 10500, Green, 1/Coil

  • Mfr # PS5936

  • Zoro # G6599455


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Imperial Tape Length
10500 ft
Imperial Tape Width
0.50"
Material
.018 Gauge Polyester
Duct Tape Length
10500'
Duct Tape Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS5936
Zoro #
G6599455
UPC #
841436053969
Country of Origin
United States

Dimensions

Imperial Tape Length
10500 ft
Imperial Tape Width
0.50"
Duct Tape Length
10500'
Duct Tape Width
1/2"

Details

Item
Strapping,Polyester,Smooth,1/2x10500
Material
.018 Gauge Polyester
Color
Green

Description

Strapping,Polyester,Smooth,1/2x10500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.