Zoro Homepage

Signode Comparable Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 9000', Green, 1/Coil

  • Mfr # PS5939

  • Zoro # G6599391


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Imperial Tape Length
9000 ft
Imperial Tape Width
0.50"
Material
.021 Gauge Polyester
Duct Tape Length
9000'
Duct Tape Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS5939
Zoro #
G6599391
UPC #
841436053976
Country of Origin
United States

Dimensions

Imperial Tape Length
9000 ft
Imperial Tape Width
0.50"
Duct Tape Length
9000'
Duct Tape Width
1/2"

Details

Item
Strapping,Polyester,Smooth,1/2x9000 ft.
Material
.021 Gauge Polyester
Color
Green

Description

Strapping,Polyester,Smooth,1/2x9000 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.