Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signode Comparable Polyester Strapping, Smooth, 16" x 6" Core, 7/16" x 9000, Green, 1/Coil

  • Mfr # PS5933

  • Zoro # G6599315


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Imperial Tape Width
0.43"
Material
.024 Gauge Polyester
Duct Tape Length
9000'
Duct Tape Width
7/16"
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS5933
Zoro #
G6599315
UPC #
841436053952
Country of Origin
United States

Dimensions

Imperial Tape Width
0.43"
Duct Tape Length
9000'
Duct Tape Width
7/16"

Details

Item
Strapping,Polyester,Smooth,7/16x9000
Material
.024 Gauge Polyester
Color
Green

Description

Strapping,Polyester,Smooth,7/16x9000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.